Step-On Containers 23 gal Rectangular Step-On Can, Beige, Foot Pedal, Plastic, 19 3/4 in

  • Mfr # FG614600BEIG

  • Zoro # G0418634


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
23 gal
Series
Step-On Containers
Container Shape
Rectangular
Height
32 1/2 in
Overall Width
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG614600BEIG
Zoro #
G0418634
UPC #
086876052589
Country of Origin
United States

Dimensions

Height
32 1/2 in
Overall Width
19 3/4 in
Length
19-3/4 in
Depth
16-1/2 in

Details

Container Capacity
23 gal
Item
Step-On Can
Series
Step-On Containers
Container Shape
Rectangular
Color
Beige
Lid Opening Mechanism
Foot Pedal
Material
Plastic
Container Mounting Style
Free-Standing
Container Basic Material
Plastic
Standards
FM Approved
Lid Options
Lid Included
Receptacle Container Style
Utility
Finish
Textured
Primary Container Color
Beige
Features
Quiet and Controlled Lid
Includes
Lid
For Use With Dolly Mfr. Model Number
No Dolly
Container Product Grouping
Step Can
Mobility
Stationary
Lid Connection
Hinged
Lid Type
Flat
Location
Indoor
Legend
Waste
Includes Ashtray
Ashtray Not Included
Includes Wheels
Wheels Not Included
Number of Wheels
0
Includes Dolly
Dolly Not Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Caddy
Caddy Not Included
Includes Rigid Liner
Rigid Liner Sold Separately

Description

Step Can, Rectangular, Flat, 23 gal, Tan, Height 32 1/2 in, Width/Diameter 19 3/4 in, Depth 16 1/2 in, Plastic, Plastic, Textured, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.