Loose Piece Ring Terminal, 2/0 AWG Max, 1 to 2 in Stud, Standard Barrel, Copper, None, 100 PK

  • Mfr # S2/0-12R-C

  • Zoro # G0419299


product price:  $230.99
/pk 100, $2.31/ea
Free Shipping & Returns

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
1 to 2 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2/0-12R-C
Zoro #
G0419299
UPC #
7498360041
Country of Origin
Mexico

Dimensions

For Wire Size
2/0 AWG
For Stud Size
1 to 2 in
Barrel Size
Standard
Tongue Width
0.85 in
Width
0.85"
Length
2.1"
Cable Size
2/0 AWG
Overall Length
2.1 in
Stud Hole Size (In.)
1 to 2
Overall Width (In.)
0.85
Barrel Length (In.)
0.66
Maximum Wire Size (AWG)
2/0 AWG
Tongue Thickness (mm)
3.3
Overall Length (mm)
53.3
Wire Strip Length (In.)
45246
Overall Length (In.)
2.1
Tongue Thickness (In.)
0.13
Wire Strip Length (mm)
17.4625
Overall Width (mm)
21.6
Tongue Width (In.)
0.85
Tongue Width (mm)
21.6
Barrel Length (mm)
16.8

Details

Item
Loose Piece Ring Terminal
For Conductor Material
Copper
Material
Copper
Color Code
None
Connector Type
Seamless Tubular Barrel
Base Material
Copper
Insulation Material
Non-Insulated
Finish/Coating
Tinned
Product Type
Loose Piece Ring Terminal
Connector Plating
Tin
Product Name
Terminal Connector
Product Material
Copper
Product Color
Metallic
Connector Details
1 x Ring Terminal
Product Class
Wire Termination

Description

Tub Ring Term,N-Ins,2/0Awg,1/2Stud,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.