17/64" HSS TiN 135 Deg. Jobber Length Drill Bit

  • Mfr # 5UDG9

  • Zoro # G0421723


product price:  $5.69
/ea

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
17/64 in
Shank Dia.
17/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5UDG9
Zoro #
G0421723
UPC #
190735878194
Country of Origin
China

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
17/64 in
Shank Dia.
17/64 in
Flute Length
2 7/8 in
Drill Bit Dimension Type
Fractional Inch
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.2656
Application
For use on Carbon Steel, Plastic and Cast Iron Materials.
Flute Type
Spiral
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Shop By
Closeouts

Description

Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2656, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.