Shop WIDIA

Grooving/Parting Insert, NG-K, Carbide

  • Mfr # 3607100
  • Zoro # G3596809

product price: 
$
26.89
/ea
Sold in multiples of 5 for $134.45

Key Features

Insert Seat Size
2
Width
3.84mm
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3607100
Zoro #
G3596809
UPC #
4021169667190
Country of Origin
United States
Item
Parting and Grooving Insert
Chip-Breaker
Yes
Grade
TN6010
Cutting Direction
Right Hand
No. of Edges
2
Rake
10 Degrees
Mounting Style
Notch
Insert Material
Carbide
Insert Style
NG-K
ISO Number
NG2M200RK
Lead Angle
11 Degrees
Coating
ALOX-SN
Application
Grooving
Manufacturer Grade
TN6010
Secondary Material Application ISO Code
H
Cutting Application
Grooving
Chip-Breaker Code
K
Material - Machining
Carbide
Secondary Material Application
Hardened Steel
Coating Process
PVD
ANSI Code
NG2M200RK
Clearance Angle
11 Degrees
Hole Type
No Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
Chip-Breaker Style
Double Sided
Number of Cutting Edges
2
Primary Material Application ISO Code
K, M, N, P, S

Dimensions

Insert Seat Size
2
Width
3.84mm
Insert Size
2
Corner Radius
0.25mm
Max. Grooving Width
2.00mm
Depth of Cut
2.79mm
Thickness
5.56mm
Seat Size
2

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code NG2M200RK, Chip-Breaker Code K, Chip-Breaker Style Double Sided, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.