One-Hole Compression Lug, 2/0 AWG Max, 1/4 in Stud, Long Barrel, Aluminum, Olive

  • Mfr # 60134

  • Zoro # G0422116


product price:  $14.89
/ea

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Aluminum
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60134
Zoro #
G0422116
UPC #
-
Country of Origin
Mexico

Dimensions

For Wire Size
2/0 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.97 in
Barrel Length
Long
Cable Size
2/0
Width
0.97"
Length
2.48"
Length (Straight Wireway)
2.48 in
For Stranded Copper Wire Size - Maximum
2/0 AWG
Overall Width
0.97 in
Tongue Length
0.87 in
Tongue Thickness
0.22 in
Overall Length
2.48 in
Barrel Outside Diameter
0.7 in
For Stranded Aluminum Wire Size - Maximum
2/0 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
54
Color Code
Olive
Standards
CSA Certified, UL Listed
Construction
Wrought Aluminum
Hole Center to End
0.34 in
Connector Type
Long Barrel
Peep Hole
No
Tongue Style
Standard
Plate Material
Electro Tin
Maximum Voltage
35 kV AC
Special Features
High-Conductivity
For Wire Type
Solid, Stranded
Contact Finish
Tin
Color
Olive
Product Name
LUG TERMINAL
Voltage Rating
35 kV
Product Type
Long Barrel
Insulation
None
Number of Holes
1

Description

Compression Lug, Barrel Size Long, Color Code Olive, Die Code 54, Tongue Angle Straight, Tongue Width 0.97 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.7 in, Connector Type Straight Barrel, Contact Finish Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.