Lugs
- Mfr # YAV26LTC58FX
- Zoro # G822984271
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Standards
UL, CSA
Overall Length
2.61 in
Material
Electro-Tin Plated Copper
Color
Black
For Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YAV26LTC58FX
- Zoro #
- G822984271
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.61 in
- Barrel Length
- 0.81 in
- Stud Size
- 5/8 in
Details
- Standards
- UL, CSA
- Material
- Electro-Tin Plated Copper
- Color
- Black
- For Conductor Material
- Copper
- Die Code
- 13
Description
2/0 AWG Stranded Copper Conductor, 600 V to 35 kV, 5/8" Stud, Black, Electro Tin Plated Copper, 1-Hole, Standard, Straight, Non-Insulated, Chamfered Barrel, Compression Cable Lug with Inspection Window
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.