Gate Valve, Class 125, 5 In.

  • Mfr # 2882-M 5"

  • Zoro # G0422414


product price:  $1,116.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Pipe Size
5"
Connection Type
Flanged
Body Material
Cast Iron
Handle Material
Cast Iron
Wedge Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2882-M 5"
Zoro #
G0422414
UPC #
697988625600
Country of Origin
China

Dimensions

Pipe Size
5"
Inlet to Outlet Length
10 in
Pipe Size - Valves
5"
Overall Length
10 in
Nominal Valve Size
5 in
Handle Diameter
12 in
Handle Height
20.13 in
Connection Size - Side 2
5 in
Connection Size - Side 1
5 in

Details

Connection Type
Flanged
Body Material
Cast Iron
Item
Gate Valve
Handle Material
Cast Iron
Wedge Material
Cast Iron
Bonnet Style
Bolted
Max. Working Steam Pressure - WSP
125 psi
Valve Max. Fluid Temp.
353 Degrees F
Valve Stem Type
Non-Rising
Max. Cold Working Pressure - CWP
200 psi
Top of Handle to Inlet Center
20 1/8 in
Valve Class
Class 125
Max. Water Pressure - CWP
200 psi
Body Material - Valves
Cast Iron
Standards
MSS-SP-70
Stem Material
Brass
Handle Type
Wheel
Stem Type
Non-Rising
Seal Material
Bronze
Seat Material
Bronze
For Media
Gas, Oil, Water
Operating Temperature - Maximum
353 Degrees F
ANSI Flange Class
Class 125
Maximum Pressure - Operating
200 psi
Bonnet Material
Cast Iron
Maximum Pressure - Steam
125 psi
Coefficient of Volume (Cv)
1,525
Number of Flange Bolt Holes
8
Connection Type - Side 2
Flange
Wedge Style
Solid
Connection Type - Side 1
Flange
Operating Temperature - Minimum
-40 Degrees F

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 5 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 1,525, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Flange

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.