Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel

  • Mfr # U07111.075.0425

  • Zoro # G0422484


product price:  $5.19
/ea

Key Features

Socket Head
Torx Drive
System of Measurement
Inch
Thread Size
5/8"-11
Shoulder Diameter
3/4 in
Drive Size
3/8 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U07111.075.0425
Zoro #
G0422484
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Shoulder Diameter
3/4 in
Shoulder Length
4-1/4 in
Drive Size
3/8 in
Head Diameter
1 in
Head Height
1/2 in
Thread Length
7/8 in
Shoulder Dia.
3/4 in
Screw Head Height
1/2 in
Screw Head Dia.
0.977 to 1.000
Shoulder Length Tolerance
+/-0.005 in
Maximum Head Height
0.5 in
Minimum Head Height
0.49 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
7/8 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Torx
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Meets/Exceeds
ASME B18.3
Rockwell Hardness
C32 to C43
Head Style
Knurled
Min. Tensile Strength (PSI)
140,000 psi
Shear Strength (PSI)
84,000 psi
Class
3A
Type
Standard
Heat Treatment
Tempered
Maximum Temperature
150 Degrees F
Shoulder Screw Type
Standard Shoulder Screw
Pack Size
Small Pack
Minimum Yield Strength
130,000 psi
Minimum Temperature
-50 Degrees F
Proof Load
120,000 psi
Precision Screw
No
Color
Black
Material Quality Standards
ASTM A574
Head Texture
Knurled
Thread Locking
No
Shear Strength
84,000 psi
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Thread Fit
3A
Tensile Strength
140,000 psi
Countersink Angle
140 Degrees

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Shoulder Length 4 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/4 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/2 in, Head Diameter 1 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products