Square Head Plug, 1/2 in MNPT, 304 Stainless Steel, Class 3000

  • Mfr # 1RRK7

  • Zoro # G0422615


product price:  $7.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RRK7
Zoro #
G0422615
UPC #
190735907023
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Standards
Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Specific Pipe Fitting Shape
Square Head Plug
Max. Pressure
3000 psi@100 Degrees F
Fittings Sub-Category
Plugs
Max. Steam Pressure
2500 psi @ 350 Degrees F
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
304

Description

The ZORO SELECT 1RRK7 is a stainless steel square head plug designed for sealing threaded pipe outlets, couplings, or fittings. It features a threaded MNPT connection and a square-shaped head that provides a flat surface for wrenching, facilitating installation and removal. Made from 304 stainless steel. Maximum pressure: 3000 psi @ 100°F.

Key Features:

  • Material: 304 Stainless Steel for corrosion resistance and durability
  • Basic Pipe Fitting Shape: Plug
  • Fitting Connection Type: MNPT (Male National Pipe Thread)
  • Fitting Schedule/Class: Class 3000 (pressure rating)
  • Fittings Sub-Category: Plugs
  • Includes Pre-Applied Thread Sealant: No
  • Includes Seal: No
  • Maximum pressure: 3000 psi @ 100°F
  • Max. Steam Pressure: 2500 psi @ 350 Degrees F
  • Nominal Pipe Size: 1/2 in
  • Pipe Fitting Material: 304 Stainless Steel
  • Pipe Size (Fittings): 1/2"
  • Specific Fitting Shape: Square Head Plug
  • Standards: ASTM A182; ANSI/ASME B1.20.1; ASME B16.11

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.