1-1/2 in Socket Weld Half Coupling, 304 Stainless Steel, Class 3000, NPT Threads

  • Mfr # 4307000414

  • Zoro # G0428407


product price:  $17.79
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4307000414
Zoro #
G0428407
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
2-1/2"
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
1 9/16 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Specific Pipe Fitting Shape
Half Coupling
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Pressure
2570 psi@100 Degrees F
Fittings Sub-Category
Couplings
Max. Steam Pressure
1965 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Class
Class 3000
For Pipe Schedule
160
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Color
Silver
Maximum Operating Pressure
Refer to Specification
Fitting Side A Gender
Female
Includes Seal
No
Fitting Side B Gender
Female

Description

The ZORO SELECT - 4307000414 is a stainless steel half coupling designed for joining or reducing a branch connection where a full-length coupling is unnecessary or space is limited. Constructed from 304 stainless steel, it features socket weld connections on both ends sized for 1-1/2 inch nominal pipe size. The fitting is rated for use within the specified pressure ranges for this product. It conforms to ASME B16.11 for dimensions, ASTM A182 for material specifications, and ASME B1.20.1 for NPT thread standards. This half coupling is designed for applications requiring a short coupling for pipe connections.

Key Features:

  • Material: 304 stainless steel
  • Fitting type: Half coupling with socket weld connections
  • Nominal pipe size: 1-1/2 inch on both ends
  • Pressure rating: Class 3000, maximum pressure 2,570 psi at 100°F
  • Maximum steam pressure: 1,965 psi at 350°F
  • Connection gender: Female on both ends
  • Outside diameter: 2-1/2 inches
  • Overall length: 1-9/16 inches
  • Standards: ASME B16.11, ASTM A182, ASME B1.20.1 NPT threads
  • Does not include pre-applied thread sealant or sealing components

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.