Globe Valve, Class 125, 1 In., Bronze

  • Mfr # 1502 1

  • Zoro # G0428662


product price:  $122.82
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Pipe Size - Valves
1"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1502 1
Zoro #
G0428662
UPC #
697988627871
Country of Origin
United States

Dimensions

Pipe Size - Valves
1"
Inlet to Outlet Length
2-15/16"
Inlet to Outlet Length - Valves
2 15/16 in
Pipe Size
1"
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Overall Length
3.69 in
Handle Diameter
2.75 in
Handle Height
4.38 in
Nominal Valve Size
1 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
Socket x Socket
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
406 Degrees F
Wedge Material
Bronze
Max. Fluid Pressure - Valves
200 psi
Max. Steam Pressure - Valves
125 psi WSP
Max. Water Pressure
200 psi
Handle Type
Wheel
Max. Steam Pressure
125 psi
Bonnet Style
Screw-In
Body Material
Bronze
Class
Class 125
Seal Material
Bronze
Standards
ASTM B16, ASTM B62, MSS SP-80
Connection Type
Socket
Max. Air Pressure
Not Rated
Stem Material
Bronze
Top of Handle to Inlet Center - Valves
4 3/8 in
Handle Material
Iron
Max. Fluid Temp.
406 Degrees F
Item
Globe Valve
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
125 psi
Connection Gender - Side 2
Female
Bonnet Material
Bronze
Coefficient of Volume (Cv)
11.1
Disc Material
Bronze
Connection Gender - Side 1
Female
Connection Type - Side 2
Sweat
Connection Type - Side 1
Sweat
Operating Temperature - Maximum
406 Degrees F
Seat Material
Bronze
For Media
Gas, Oil, Steam, Water
Globe Valve Type
Z-Body
Operating Temperature - Minimum
-20 Degrees F
Valve Series
1502

Description

Globe Valve, Pipe Size - Valves 1 in, Connection Type - Valves Socket x Socket, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 2 15/16 in, Top of Handle to Inlet Center - Valves 4 3/8 in, Valve Class Class 125, Stem Material Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.