1-1/4" FNPT 316 SS Threaded Union

  • Mfr # 600U111N114

  • Zoro # G0433282


product price:  $28.19
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600U111N114
Zoro #
G0433282
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Hex Size
64.5 mm
Pipe Size
1-1/4"
Overall Length
53.5 mm
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 1/4 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Pressure
300 psi
Fittings Sub-Category
Unions
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Color
Silver
Fitting Side A Type
NPT
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
300 psi
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11
Fitting Side B Type
NPT
Fitting Side B Gender
Female
For Pipe Schedule
40
Class
Class 150
Fitting Side B Pipe Threading
11
Includes Seal
No
Material Grade
316

Description

The ZORO SELECT - 600U111N114 is a Class 150 stainless steel pipe union that joins two pipe ends with a non-rotational connection. Constructed from 316 stainless steel, this union features FNPT female connections on both ends with a nominal pipe size of 1-1/4 inches. Intended for use with air, natural gas, non-potable water, oil, potable water, and steam systems. Sealing interface rated for a maximum operating pressure of 300 psi and is compatible with Schedule 40 pipe, supporting a maximum steam pressure of 150 psi.

Key Features:

  • Material Grade: 316 Stainless Steel, corrosion-resistant
  • Connection Type: Female FNPT threaded ends on both sides
  • Nominal Pipe Size: 1-1/4 inches on both ends
  • Pressure Rating: Class 150 (maximum operating pressure 300 psi)
  • Intended for use with air, natural gas, non-potable water, oil, potable water, and steam
  • Meets ANSI B1.20.1 Standards
  • Hex Size: 64.5 mm across flats for wrenching
  • Overall Length: 53.5 mm
  • Does not include pre-applied thread sealant or seals
  • Compliant with low lead requirements for potable water systems

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.