Dayton
Speed Reducer, C-Face, 56C, 5:1
Mfr # 3GD46
Zoro # G0441716
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 5:1
- Input RPM 1750 rpm
- Bore Dia. 5/8"
- Nominal Output RPM 350 RPM
- Standards AGMA
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 20:1 4Z296
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 4RP54
- DAYTON Speed Reducer, Indirect Drive, 30:1 6Z456
- DAYTON Speed Reducer, Indirect Drive, 30:1 6Z451
- DAYTON Speed Reducer, Indirect Drive, 60:1 6Z442
- DAYTON Speed Reducer, C-Face, 56C, 40:1 4Z009
- DAYTON Speed Reducer, C-Face, 56C, 20:1 4RN84
- DAYTON Speed Reducer, C-Face, 56C, 10:1 4Z306
- DAYTON Speed Reducer, C-Face, 56C, 50:1 4RP14
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 F721-20-B5-G
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 2Z820
- Dayton Gear Drives & Speed Reducers