Dual Temperature Heat Gun

  • Mfr # 8975-6

  • Zoro # G0442836


product price:  $99.00
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Air Volume
14.8 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8975-6
Zoro #
G0442836
UPC #
045242062768
Country of Origin
Thailand

Dimensions

Overall Length
10 1/2 in
Nozzle Outside Diameter
1 5/16 in
Cord Length (ft)
8.0 ft
Length (in)
10.125 in

Details

Item
Heat Gun
Power Source
Corded
Voltage
120V AC
ESD Safe
No
Temp. Settings
Fixed
Temperature Range
570 Degrees to 1,000 Degrees F
Air Volume
14.8 cfm
Watts
1,392 W
Heat Gun Handle Style
Pistol-Grip
Heating Element Material
Coiled Wire
Brushless Motor
No
Switch Type
Rocker
Corded/Banded
Corded
Application
General Purpose
Standards
cUL, UL
Corded/Cordless
Corded
Case Included
No
Heat Control Switch
None
Amps AC
11.6 A
Temp. Lock
No
LCD Display
No
Stand Included
No
Kit Contents
(1) Bare Tool
Number of Pieces
1
Number of Temperature Settings
2
Shrink Wrap Material
Plastic Tubing, HDPE used for Guards & Fixtures
Current
11.6 A
Minimum Temperature
570 Degrees F
Nozzles Included
Not Included
Tool Weight
1.8 lb
Minimum Air Flow
14.8 cfm
Temperature Lock
No
Plug Type
Two-Prong
Temperature Settings
Dual
Surface Temperature Control
Yes
Tool Type
Heat Gun
Maximum Temperature
1,000 Degrees F
Maximum Air Flow
14.8 cfm
Number of Air Flow Settings
1
Features
Three Position Rocker Switch, Unique Impact Resistant Heating Element
Housing Material
Nylon
Maximum Temperature (°F)
1000 °F
BTU Heat Rating
1000.0
Replaceable Heating Element
Yes

Description

This professional line of heat guns offer ergonomic style and powerful heating elements. With stay cool handles and heat shields, you can use these all day while you stay cool. Dual temperature 570 degree and 1000 degree temperature ranges. 11.6 amp motor with a unique impact resistant heating element. Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns, all this power and it only weighs 1.6-lbs.


  • Dual temperature 570 and 1000 degrees F
  • Three position rocker switch - off, high and low
  • Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns
  • Maximum air volume of 14.8-CFM
  • Heat shield and stay-cool handle help keep you safe and comfortable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.