Rubbermaid Commercial
30 gal Linen Hamper, Black, 20-3/8" Dia, Polypropylene, Aluminum
Mfr # FG630000BLA
Zoro # G0442951
Free Shipping & Returns
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 30 gal
- Color Black
- Material Polypropylene, Aluminum
- Height 377/8 in
- Width 203/8"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 40 gal Square Trash Can, White, 21 in Dia, Step-On, Steel, Rigid Plastic FGST40EPLWH
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Yellow, 19 3/8 in Dia, None, Polyethylene FG262000YEL
- RUBBERMAID COMMERCIAL 21 gal Half-Round Trash Can, Gray, Open Top, Plastic FG352000GRAY
- RUBBERMAID COMMERCIAL 11 gal Round Untouchable 11-Gallon Waste Container, Gray, Plastic RCP2947GRA
- RUBBERMAID COMMERCIAL 15 gal Round Trash Can, Brown, 15 1/4 in Dia, Swing, Plastic FG816088BRN
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, White, 17 3/4 in Dia, Step-On, Plastic 1883557
- RUBBERMAID COMMERCIAL Defenders Heavy-Duty Steel Step Can, 25 gal, Stainless Steel, Stainless Steel FGST40SSPL
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Beige, 13 1/2 in Dia, Step-On, Plastic 1883459
- RUBBERMAID COMMERCIAL Rubbermaid Slim Jim Stainless Step On Container-Dual Liner, Front Step- 8G, Black- 1901987
- BRONCO 20 gal Round Trash Can, Black 84102003
- RUBBERMAID COMMERCIAL 8 gal Rectangular 8G Slim Jim Front Step Container, Beige, Plastic; Resin RCP1883456
- Rubbermaid Commercial Trash Cans