Thermostat, 1 H, Hardwired, 20/30VAC

  • Mfr # T822K1018

  • Zoro # G0443466


product price:  $49.69
/ea

Key Features

Voltage
20/30VAC
Stages Heat
1
Mounting Type
Vertical
Color
Premier White
Control Range
45 Degrees to 95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T822K1018
Zoro #
G0443466
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 3/4"
Width
2 7/8"
Depth
1 3/8 in
Overall Width
2 7/8 in
Overall Height
4 3/4 in
Digit Size
Standard
Overall Depth
1 3/8 in

Details

Item
Thermostat
Voltage
20/30VAC
Stages Heat
1
Mounting Type
Vertical
Color
Premier White
Control Range
45 Degrees to 95 Degrees F
System Switching
SPST
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
Mounting
Vertical
Fan Switching
No
Terminal Designations
R, W
Includes
Hardware
Automatic Changeover
No
For Use With
Gas, Oil, Forced Warm Air, Hot Water, Steam or Gravity
Features
Mercury Free, Integrated thermometer
Display Type
Analog
Dehumidification Control
No
Humidification Control
No
Temporary Temperature Hold
No
Temporary Program Override
No
Temperature Limiting
No
Key Pad Lockout
No
Battery Backup
No
Control Type
Slide Switch
Stages
1H Conventional, 1H Heat Pump
Type
Mechanical Nonprogrammable Conventional Systems
Application
Heat Only
Fan Settings
No Fan Setting
Temperature Sensitivity
+/-2 Degrees F
Number of Heating Stages - Heat Pump System
1
Shape
Rectangle
Electrical Connection Type
Hardwired
System Settings
On
Number of Cooling Stages - Heat Pump System
0
Temperature Scale
Fahrenheit
Thermostat Type
Low Voltage
Temperature Control Range
45 Degrees to 95 Degrees F
Maximum Control Temperature
90 Degrees F
Number of Cooling Stages - Conventional System
0
Mercury Free
Yes
Minimum Control Temperature
50 Degrees F
System/Fan Settings
On/No Fan Setting
Mounting Direction
Vertical
Millivolt Compatible
No
Includes Positive Off
No
Number of Heating Stages - Conventional System
1
Housing Color
White
Mounting Direction/Shape
Vertical
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump without Aux, Hydronic Systems
Temperature Readout
No

Description

Low Voltage Thermostat, Terminal Designations R, W, System Switching No, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 20 to 30V AC, 750mV Compatible No, Mounting Vertical, Height 4 3/4 in, Width 2 7/8 in, Depth 1 3/8 in, Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, Integrated thermometer, For Use With Gas, Oil, Forced Warm Air, Hot Water, Steam or Gravity, Includes Hardware

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.