10 Piece 1/4" & 3/8" Drive Torx Bit Socket Set

  • Mfr # 80722

  • Zoro # G0449517


product price:  $30.99
/ea

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
10
Measurement Type
Torx(R)
Includes
Torx Press Fit Bit Socket Set,10 Pc.
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80722
Zoro #
G0449517
UPC #
099575807220
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8"

Details

Item
Torx Press Fit Bit Socket Set
Number of Pieces
10
Measurement Type
Torx(R)
Includes
Torx Press Fit Bit Socket Set,10 Pc.
Impact Rated
No
Material
Alloy Steel
Finish
Full Polish Chrome
Type
Bit Socket
ASME Standard
B107.1, B107.5M, B107.10, B107.15
Drive Type
Torx

Description

Socket Bit Sets, Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50, T55, Tip Style Torx, Overall Length Not Applicable, Drive Size 1/4 in, 3/8 in, Number of Pieces 10, Alloy Steel, S2 Steel, Chrome, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.