1/2 in. Dr. Aluminum Handle Ratchet, 90 Teeth, 4 Degree Sweep, Large Grip
- Mfr # W32131
- Zoro # G123310328
product price:Â
$
70.99
/ea
Key Features
Drive Size
1/2 in
Head Style
Pear Head
Tooth Count
90
Quick Release
No
Handle Length (in)
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W32131
- Zoro #
- G123310328
- UPC #
- 39564127588
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Handle Length (in)
- 7.5 in
Details
- Item
- Ratchet
- Head Style
- Pear Head
- Tooth Count
- 90
- Quick Release
- No
- Flex Head
- No
- Grade
- Professional
Description
The Performance Tool W32131 1/2-Inch drive Pro Handle 90T Ratchet is a reliable and durable tool that you can depend on for years to come. Crafted from high-quality chrome vanadium alloy steel, this ratchet can handle the toughest jobs with ease. The oversized aluminum handle provides a comfortable and secure grip, even in challenging working conditions. With 90 gear teeth and a precise 4-degree sweep, you can easily and accurately adjust nuts and bolts. Cleanup is a breeze thanks to the fully sealed head, ensuring that it stays in excellent condition even with frequent use. At 10.5-Inches in length, this versatile ratchet is perfect for a wide range of applications, making it an essential addition to any mechanic's tool kit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.