3/4 in FNPT 304 Stainless Steel Cap, Class 3000, ASTM A182, ANSI B16.11

  • Mfr # 2UA46

  • Zoro # G0449635


product price:  $11.49
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UA46
Zoro #
G0449635
UPC #
190735907221
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Fittings Sub-Category
Caps
Max. Pressure
3000 psi@100 Degrees F
Standards
Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Specific Pipe Fitting Shape
Cap
Max. Steam Pressure
2500 psi @ 350 Degrees F
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Includes Seal
No

Description

The ZORO SELECT - 2UA46 is a 3/4-inch stainless steel pipe cap that provides a secure connection and complies with specified pressure ratings. It is rated for use in piping systems within specified pressure and temperature ranges. Constructed from corrosion-resistant materials suitable for specified conditions, this cap features a female national pipe thread (FNPT) connection type for removable installation. It is rated for operation at pressures up to 3000 psi at 100°F and is suitable for steam pressures up to 2500 psi at 350°F within specified conditions. Made from 304 stainless steel, this cap conforms to ASTM A-182 for material, ANSI/ASME B1.20.1 for threads, and meets ASME B16.11 standards, designed to meet relevant dimensional and pressure standards.

Key Features:

  • Material: 304 Stainless Steel
  • Nominal Pipe Size: 3/4 inch
  • Connection Type: Female National Pipe Thread (FNPT)
  • Pressure Rating: Class 3000 (3000 psi @ 100°F)
  • Max. Steam Pressure: 2500 psi @ 350°F
  • Compliance: ASTM A-182; ANSI/ASME B1.20.1; ASME B16.11
  • Does not include pre-applied thread sealant or additional seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.