Wedge Lock Washer, For Screw Size M24 316 Stainless Steel, Plain Finish, 50 PK

  • Mfr # 2737

  • Zoro # G0452532


product price:  $1,460.99
/pk 50, $29.22/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Minimum Thickness
3.2 mm
Maximum Thickness
3.2 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2737
Zoro #
G0452532
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
M24
Outside Diameter
48.5 mm
Minimum Thickness
3.2 mm
Maximum Thickness
3.2 mm
Inside Diameter
25.3 mm
Assembly Thickness
3.2 mm
Minimum Inside Diameter
25.3 mm
Outside Diameter - Maximum
48.5 mm
Inside Diameter - Maximum
25.3 mm
Outside Diameter - Minimum
48.5 mm

Details

Item
Wedge Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
A4-80
Thickness Tolerance
+/-0.25mm
Rockwell Hardness
HRC52
Type
Wedge Lock Washer
Washer Material Grade
Works with bolts up to class A4-80
Assembly Thickness Tolerance
+/-0.25 mm
Bolt Compatibility
316
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Reusable
Reusable
FDA Approved
FDA Approved
Hardness
52 HRC
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable

Description

Lock Washer, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes M24, Inside Dia. 25.3mm, Outside Dia. 48.5mm, Thickness 3.2mm, Thickness Tolerance +/-0.25mm, Rockwell Hardness Min. 52 HRC Case Hardened, Meets/Exceeds DIN 25201, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.