Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # JKF8210G095

  • Zoro # G0452611


product price:  $251.09
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKF8210G095
Zoro #
G0452611
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
4-15/16 in
Center Line Pipe Center Size
3-7/16 in
Overall Width
2-5/16 in
Overall Height
4-1/16 in
Orifice Diameter
3/4 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Body Material
Brass
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
IP Rating
IP66
Coil Enclosure
Watertight
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit Hub
Valve Design
2-Way/2-Position
Standards
UL Listed
Mounting Orientation
Vertical
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Coefficient of Volume (Cv)
5
Frequency
50 Hz, 60 Hz
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Seal
Yes
Response Time
1 sec
Ambient Temperature - Maximum
140 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
150 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
10.1 W
Operating Pressure Differential Water - Minimum
0 psi

Description

The ASCO JKF8210G095 is a pilot-operated, normally closed 2-way solenoid valve designed to control the flow of air, inert gas, and water. It features a brass body with NPTF threaded inlet and outlet connections sized at 3/4 inch nominal pipe size. The valve operates within the ambient temperature range of 14°F to 140°F and is rated for fluid temperatures up to 180°F.

Key Features:

  • Valve Design: 2-Way/2-Position, pilot operated
  • Operation Configuration: Normally Closed
  • Valve Type: High Flow
  • Body Material: Brass
  • Orifice Diameter: 3/4 in
  • Connections: 3/4 in NPTF inlet and outlet
  • Operating Pressure Differential: 0 to 150 psi for air, inert gas, and water
  • Electrical Voltage: 120V AC at 50/60 Hz frequency
  • Wattage: 10.1 W coil power consumption
  • Coil Features: Includes coil with Junction Box, watertight enclosure, Class F insulation
  • Electrical Connections: 1/2 in Conduit Hub
  • Mounting Orientation: Vertical installation recommended
  • Environmental Rating: Indoor and outdoor use
  • Seals: NBR (Buna-N) seal material included
  • Dimensions: Overall length 4-15/16 in, height 4-1/16 in, width 2-5/16 in
  • Response Time: 1 second
  • IP Rating: IP66
  • Standards: UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.