Men's Western Boot, 8 EE, Steel Toe, 11 in H, Brown, WK4684

  • Mfr # SE4684

  • Zoro # G0457670


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE4684
Zoro #
G0457670
UPC #
731871095719
Country of Origin
Viet Nam

Dimensions

Size
8
Width
EE
Height
11 in
Heel Height
3/4 in
Footwear Width
EE
Size (PRINT)
8
Overall Height
11 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
WK4684
Upper Material
Leather
Toe Type
Steel
Outsole Material
EVA, Rubber
Manufacturers Suggested Sole Slip Rating
Fair
Footwear Closure Type
Pull On
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Midsole Material
EVA
Metatarsal System
No
Metatarsal Guard
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Insole System
J-Flex Flexible Comfort System(R)
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.70
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Upper Material Description
Leather
Footwear Construction Type
Cemented
Completely Non Metallic
No
Insulated
No
Insulation Type
None
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Toe Shape
Square
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily Wet
0.36
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Liner Material
Nylon
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Wet
0.77
Standards
ASTM F2413-11
Safety Criteria
Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Heel Style
Defined Heel
Heat Resistant
No
Series
Stampede
Slip Resistant
No
Non-Marking Upper
Yes
Upper Color
White
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Liner Technology
Tailbrelle(R)
Insole Technology
J-Flex Flexible Comfort System(R)
Slip-Resistance Value - Mark II - Dry
0.84
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Steel
Construction
Cemented
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Heel Definition
Defined Heel
Closure
Pull On
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA, Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Fair
Liner Material (PRINT)
Taibrelle(R)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Fair
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number WK4684

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.