Coupler, 1In, 250psi, Female Coupler x MNPT

  • Mfr # G100-B-BR

  • Zoro # G0458087


product price:  $29.15
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G100-B-BR
Zoro #
G0458087
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
1"
Pipe Size
1"
Pipe Size (Fittings)
1"
Thread Size
1"-11-1/2
Overall Length
2-3/8"
Coupling Size
1"
Socket Inside Diameter
1 in
Hose Fitting Size
1 in
Socket"side Diameter
1"
Pipe Size - Pipe Fitting
1"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
Brass
Coupling Type
Type B
Connection Type
NPT
Specific Pipe Fitting Shape
Coupler
Max. Pressure
250 psi
Gasket Material
Nitrile
Basic Pipe Fitting Shape
Coupler
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT
Standards
A-A-59326D
Fitting Type
MNPT
Coupling Component
Socket
Max. Working Pressure @ 70 F
250 psi
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Pipe Fitting Material
Forged Brass
Fitting Connection Type
Female Coupler x MNPT
For Hose I.D.
1"
Type
B
Material of Construction
Brass
Connection
Female Coupler x MNPT

Description

Cam and Groove Coupling, Socket, Body Material Brass, Type B, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 in, Gasket Material Nitrile, Overall Length 2 3/8 in, Includes Locking Arm Yes, Thread Size 1 in -11-1/2

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.