2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80

  • Mfr # E4BNI20

  • Zoro # G0458193


product price:  $258.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E4BNI20
Zoro #
G0458193
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
2 in
Overall Pipe Length
5 ft
Wall Thickness
0.197 in
Outside Dia.
2 3/8 in
Pipe Size (Nominal)
2"
Pipe Size (Fittings)
2"
Inside Dia.
1 15/16 in
Nominal Pipe Size
2 in
Inside Diameter
2 in
Overall Length
5 ft
Outside Diameter
2 3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Thread Type
NPT
Temp. Range
-20 Degrees to 650 Degrees F
Item
Pipe
Material (Pipe)
304 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Max. Pressure
80 psi
Side A Gender
Male
Schedule
Schedule 80
Gravity Flow
No
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Material Grade
304
Material
Stainless Steel
Maximum Operating Temperature
650 Degrees F
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
1853 psi
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Schedule 80
Metal Pipe Construction
Seamless
Side B Thread Type
NPT

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1853 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 ft, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.