Pigeonhole Bin Unit, 33.75 in W x 8.5 in D x 22.25 in H, 40 Compartments, Gray, Steel
Mfr # 349-95
Zoro # G0459322
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
Overall Width
33-3/4 in
Overall Depth
8-1/2 in
Overall Height
22-1/4 in
Number of Shelves
5
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
349-95
Zoro #
G0459322
UPC #
714334349956
Country of Origin
Mexico
Dimensions
Overall Width
33-3/4 in
Overall Depth
8-1/2 in
Overall Height
22-1/4 in
Bin Height
2-7/8 in, 4 in
Bin Width
3-3/16 in
Bin Depth
8-3/8 in
Details
Number of Shelves
5
Color
Gray
Item
Pigeonhole Bin Unit
Material
Prime Cold Rolled Steel
Finish
Powder Coated
Number of Compartments
40
Description
Pigeonhole Bin Unit, Compartment Depth 8 3/8 in, Compartment Height 2 7/8 in, 4 in, Compartment Width 3 3/16 in, 3 13/16 in, Steel, Overall Depth 8 1/2 in, Overall Height 24 in, Overall Width 34 in, Number of Compartments 40, Gray, Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.