Gaffer's Tape, Black, 30 yd L, 4 in W

  • Mfr # Cable Path

  • Zoro # G0461785


product price:  $36.89
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
30 yd
Imperial Tape Width
4 in
Material
Cotton Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Cable Path
Zoro #
G0461785
UPC #
840178007384
Country of Origin
United States

Dimensions

Imperial Tape Length
30 yd
Imperial Tape Width
4 in
Metric Tape Length
0.9 m
Metric Tape Width
101.6 mm
Duct Tape Length
30 yd.
Duct Tape Thickness
11 mil
Duct Tape Width
4"
Tape Thickness
11 mil
Diameter
3 in
Roll Length
90 ft
Thickness
11 mil
Width
4 in

Details

Item
Gaffer's Tape
Tape Color Family
Black
Tape Color
Black
Material
Cotton Cloth
Tensile Strength
50 lb./in.
Duct Tape Adhesive
Synthetic Rubber
Tape Backing Material
Cotton Cloth
Color
Black
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
Cable Path
Adhesion Strength
80 oz/in
Standards
OSHA Hazard Communication Standard
Performance Temp.
50 Degrees to 200 Degrees F
Safety Tape Color
Black
Glow-in-the-Dark
No
Pattern
Solid
Tape Format
Continuous Roll
Retroreflective Grade
Not Retroreflective
Die Cut Shape
Continuous Roll
Legend
No legend
Tape Tensile Strength
80 oz/in
Tape Elongation
4 %
Duty Rating
Standard Duty
Temperature Range
50 Degrees to 180 Degrees F
Common Industry
General Maintenance & Repair, Safety, Warehouse
Tape Adhesive Format
Single-Sided
Tape Type
Residue-Free Gaffer's Tape
Brand and Series
Pro Tapes Cable Path
Specifications Met
OSHA
Adhesion to Steel
75 oz/in
Tape Brand
Pro Tapes
Environment
Indoor and Outdoor
Product Form
Continuous Roll
Maximum Tape Performance Temperature
180 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Weather-Resistant
Minimum Tape Performance Temperature
50 Degrees F
Tape Backing Construction
Cloth

Description

Adhesion to Steel 75 oz/in, Tape Brand Pro Tapes, Clean Removal Time 60 day, General Maintenance and Repair, Safety, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 30 yd, Imperial Tape Width 4 in, Continuous Roll, Series Cable Path, Tape Adhesive Material Rubber, Tape Backing Material Uncoated Cotton Cloth, Tape Color Black, Tape Thickness 11 mil, Gaffer's Tape, Maximum Tape Performance Temperature 180 Degrees F, Metric Tape Length 0.9 m, Metric Tape Width 101.6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.