Zoro Homepage
This item is Discontinued.
Mitutoyo Electronic Digital Caliper, 0 to 6 In 700-126

Electronic Digital Caliper, 0 to 6 In (Discontinued)

  • Mfr # 700-126
  • Zoro # G0462506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-126
Zoro #
G0462506
UPC #
-
Country of Origin
Japan

Dimensions

Jaw Depth
1-39/64"

Details

Resolution
0.001"/0.1mm
Accuracy
+/-0.008"/0.2mm
Features
Control Switches, Zero, On/Off and Inch/mm, Control Buttons on Face
SPC Output
NO
Item
Electronic Digital Caliper

Description

Electronic Digital Caliper, Resolution 0.001 In./0.1mm, SPC Output No, Accuracy +/-0.008 In./0.2mm, Jaw Depth 1-39/64 In., Features Control Switches, Zero, On/Off and Inch/mm, Control Buttons on Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.