Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Press Vise, Low Profile, 6in Jaw W.

  • Mfr # 9612601

  • Zoro # G0463261


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Type
Low Profile
Features
Four Slots for Secure Mounting to Machine Table
Jaw Opening (In.)
6 in
Jaw Width (In.)
6 in
Overall Height (In.)
4-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9612601
Zoro #
G0463261
UPC #
726896126012
Country of Origin
China

Dimensions

Jaw Width (In.)
6 in
Overall Height (In.)
4-3/4
Overall Length (In.)
10-7/8
Throat Depth (In.)
2 in
Jaw Width
6 in
Overall Width
10 in
Mounting Slot/Keyway Width
1/2 in
Mounting Slot Length
8 in
Throat Depth
2 in
Overall Length
16 in
Overall Height
4 in

Details

Item
Machine Vise
Type
Low Profile
Features
Four Slots for Secure Mounting to Machine Table
Jaw Opening (In.)
6 in
Jaw Plate
Grooved
Base
Stationary
Bed/Base
Center Rod
Clamping Force (Lb.)
30,000
Jaw Deflection
0.002 in @ 2000 lbs
Base Type
Fixed
Compatible Machinery
Drill Press
Bed/Base Parallel Tolerance - Maximum
0.001 in
Jaw Deflection - Maximum
0.002 in
Jaw Opening - Maximum
6 in
Jaw Face Type
Smooth, V-Grooved
Lead Screw Type
V-Thread
Clamping Force - Maximum
3,000 lbf
Machine Vise Type
Standard

Description

Machine Vise, Low Profile, Stationary Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 2 in, Overall Length (In.) 10-7/8, Overall Height (In.) 4-3/4, Clamping Force (Lb.) 30,000, Jaw Deflection 0.002 in @ 2000 lbs, Jaw Plate Grooved, Bed/Base Center Rod, Four Slots for Secure Mounting to Machine Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.