Butterfly Valve, Lug Style, Size 6 In

  • Mfr # ML232B

  • Zoro # G0463872


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
6 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML232B
Zoro #
G0463872
UPC #
697988626713
Country of Origin
United States

Dimensions

Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Lug Dia.
3/4-10
Nominal Valve Size
6 in
Handle Length
11 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Standards
ABS
Liner Material
Buna-N
Number of Bolt Holes
8
Disc Material
Ductile Iron
Temp. Range
10 to 180 Degrees F
Seal Material
Buna-N
Coefficient of Volume (Cv)
2,020
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
10 Degrees F
For Media
Gas, Oil, Water
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
416 Stainless Steel
Connection Type
Lug
Operating Temperature - Maximum
180 Degrees F
Manufacturer Warranty
1 yr
3-A Standard Compliance
Not Rated
Number of Stop Positions
10
Maximum Pressure - Operating
200 psi
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
Number of Flange Bolt Holes
8
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.