1/8" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40

  • Mfr # T6BNA19

  • Zoro # G0467415


product price:  $11.35
/ea
Sold in multiples of 5 for $56.75

Key Features

Pipe Size - Nominal
1/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T6BNA19
Zoro #
G0467415
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/8 in
Overall Pipe Length
18 in
Outside Dia.
1/2 in
Inside Dia.
1/4 in
Wall Thickness
0.068 in
Pipe Size (Nominal)
1/8"
Pipe Size (Fittings)
1/8"
Outside Diameter
3/8 in
Inside Diameter
1/4 in
Overall Length
18 in
Nominal Pipe Size
1/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Item
Pipe
Material (Pipe)
316 Stainless Steel
Thread Type
NPT
Pipe Thread Type
MNPT x MNPT
Max. Pressure
150 psi
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Temp. Range
-60 Degrees to 450 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-60 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Side A Thread Type
NPT
Side B Gender
Male
Side A Gender
Male
Metal Pipe Construction
Seamless
Side A Connection Type
Threaded
Material
Stainless Steel
Maximum Operating Pressure
150 psi
Material Grade
316
Gravity Flow
No

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 3/8 in, Overall Length 18 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.