Solenoid Valve, 2-Way, 2-Position, Normally Open, 1/2 in Pipe Size, 120V AC, High Flow, Brass, NBR

  • Mfr # 8210G034

  • Zoro # G0467722


product price:  $307.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8210G034
Zoro #
G0467722
UPC #
094701516557
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Overall Width
2-5/16 in
Overall Height
4-3/8 in
Overall Length
2-3/4 in
Center Line Pipe Center Size
3-7/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 125 psi Light Oil
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
IP Rating
IP66
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
Coil Enclosure
Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Standards
UL Listed
Operating Pressure Differential Water - Maximum
150 psi
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Ambient Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Minimum
0 psi
Fluid Temperature - Maximum
180 Degrees F
Mounting Orientation
Vertical
Includes Seal
Yes
Operating Pressure Differential Water - Minimum
0 psi
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Wattage
10.1 W
Frequency
50 Hz, 60 Hz
Response Time
1 sec
Operating Pressure Differential Light Oil - Maximum
125 psi
Coefficient of Volume (Cv)
4
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Valve Positions
2-Position
Thread Type
NPT

Description

The ASCO 8210G034 is a pilot operated solenoid valve designed for automated control of fluid and gas flow through a 2-way, 2-position valve configuration. It features a normally open starting position and a high flow valve design, enabling fast switching; Switching time: approximately 1 second. The valve body is constructed from brass and is equipped with an NBR seal. It operates on 120V AC power at 50/60 Hz frequency and includes the coil necessary for actuation. Vertical mounting orientation; NPTF inlet and outlet connections are compatible with standard piping. Operating environment: indoor/outdoor use per IP66-rated enclosure; ingress protection: IP66 per enclosure rating.

Key Features:

  • Valve Design: 2-Way/2-Position with Normally Open configuration
  • Operation Type: Pilot Operated for controlled flow management
  • Body Material: Brass with NBR (Buna-N) seals
  • Electrical: 120V AC, 10.1 W power consumption, 1/2 in conduit hub connection
  • Dimensions: 4-3/8 in height, 2-3/4 in length, 2-5/16 in width
  • Pressure Ratings: Maximum 150 psi differential for air, inert gas, and water; 125 psi for light oil; minimum 0 psi differential for all listed media
  • Media Compatibility: Air, inert gas, light oil, and water
  • Temperature Range: Ambient 14°F to 140°F; fluid max 180°F
  • Environmental/enclosure ratings: IP66; NEMA 1, 2, 3, 3S, 4, 4X
  • Coil enclosure: watertight; external junction box not required
  • Orifice Diameter: 5/8 in
  • Includes: Coil and sealing components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.