Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, High Flow, Brass

  • Mfr # 8210G001

  • Zoro # G0469183


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G001
Zoro #
G0469183
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Center Line Pipe Center Size
2-7/8 in
Overall Width
2-5/16 in
Overall Length
2-3/4 in
Overall Height
3-7/16 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, 135 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Electrical Connections
1/2 in Conduit Hub
IP Rating
IP66
Body Material
Brass
Coil Enclosure
Watertight
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Standards
UL Listed
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Minimum
5 psi
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Maximum
135 psi
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Coefficient of Volume (Cv)
3
Includes Coil
Yes
Valve Positions
2-Position
Thread Type
NPT
Environmental Rating
Indoor, Outdoor
Wattage
6.1 W
Mounting Orientation
Vertical
Includes Seal
Yes
Response Time
1 sec
Operating Pressure Differential Water - Minimum
5 psi
Operating Pressure Differential Water - Maximum
150 psi
Fluid Temperature - Maximum
180 Degrees F

Description

The ASCO 8210G001 is a pilot-operated, 2-way/2-position solenoid valve featuring a normally closed starting configuration. It provides electromechanical control of fluid or gas flow through an internal 5/8 inch orifice, with a flow coefficient (Cv) of 3. The valve body is constructed from brass and is equipped with an NBR seal. It is designed for vertical mounting and can handle media including air, inert gases, light oil, and water. The valve is rated to operate within a fluid temperature range up to 180°F and an ambient temperature range from 14°F to 140°F.

Key Features:

  • Valve Design: 2-Way/2-Position, pilot operated
  • Starting Configuration: Normally closed
  • Orifice Diameter: 5/8 in
  • Flow Coefficient (Cv): 3
  • Body Material: Brass
  • Seal Material: NBR
  • Media Compatibility: Air, Inert Gas, Light Oil, Water
  • Maximum Fluid Temperature: 180°F
  • Ambient Operating Temperature: 14°F to 140°F
  • Operating Pressure Differential (Maximum): 200 psi (Air/Inert Gas), 135 psi (Light Oil), 150 psi (Water)
  • Operating Pressure Differential (Minimum): 5 psi (Air/Inert Gas, Light Oil, Water)
  • Electrical Voltage: 120V AC at 50/60 Hz
  • Wattage: 6.1 W
  • Coil Enclosure: Watertight without junction box
  • Electrical Connections: 1/2 in conduit hub
  • Environmental Rating: Indoor, Outdoor
  • IP Rating: 66
  • Includes: Coil and seal
  • Mounting Orientation: Vertical
  • Dimensions (L×W×H): 2-3/4 in × 2-5/16 in × 3-7/16 in
  • Response Time: 1 second
  • Nominal Pipe Size: 3/8 in, with NPTF inlet/outlet connections
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X
  • Standards: UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.