Military Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK

  • Mfr # NAS1149-C0663R

  • Zoro # G0471301


product price:  $13.19
/pk 50, $0.26/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
5/8 in
Minimum Thickness
0.057 in
Maximum Thickness
0.069 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAS1149-C0663R
Zoro #
G0471301
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
5/8 in
Minimum Thickness
0.057 in
Maximum Thickness
0.069 in
Inside Diameter
0.39 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

Item
Military Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
NAS1149
System of Measurement
Inch
Washer Material Grade
18-8
Rockwell Hardness
B70
Thickness Tolerance
-0.014 in/ +0.005 in
Application
Critical Assembly
Type
Military Spec Flat Washer
Material Grade/Class
18-8
Pack Size
Small Pack
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Tensile Strength
90,000 psi
Material Quality Standards
AMS 2700, ASTM A582
Dimensional Standards
NAS1149
For Use With
Screws and Studs
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Mil. Spec. Flat Washer, Flat Washer Type Mil-Spec, Dimensional Standards NAS1149, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.39 in, Outside Diameter 5/8 in, Maximum Thickness 0.069 in, System of Measurement Inch, Minimum Thickness 0.057 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards AMS 2700, ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products