Gate Valve, Class 150, 1/4 In.

  • Mfr # 1150 1/4"

  • Zoro # G0471956


product price:  $54.16
/ea

Key Features

Pipe Size
1/4"
Connection Type
FNPT
Body Material
Bronze
Max. Working Steam Pressure - WSP
150 psi
Valve Stem Type
Rising
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1150 1/4"
Zoro #
G0471956
UPC #
697988625310
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Pipe Size - Valves
1/4"
Inlet to Outlet Length
4 3/8 in
Overall Length
1.75 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Handle Diameter
2 in
Handle Height
4.38 in
Nominal Valve Size
1/4 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Max. Working Steam Pressure - WSP
150 psi
Valve Stem Type
Rising
Valve Max. Fluid Temp.
406 Degrees F
Stem Material
Bronze
Wedge Material
Bronze
Max. Water Pressure - CWP
300 psi
Max. Cold Working Pressure - CWP
300 psi
Handle Material
Malleable Iron
Standards
MSS-SP-80
Valve Class
Class 150
Handle Type
Wheel
Bonnet Style
Screw-In
Top of Handle to Inlet Center
1 3/4 in
Body Material - Valves
Bronze
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
For Media
Gas, Oil, Water
Maximum Pressure - Operating
300 psi
Wedge Style
Solid
Operating Temperature - Maximum
406 Degrees F
Coefficient of Volume (Cv)
5.6
Bonnet Material
Bronze
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Maximum Pressure - Steam
150 psi
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 5.6, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.