Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity
Mfr # M-MF6060PS
Zoro # G0473350
product price:Â $123.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
Key Features
Overall Width
60 in
Overall Length
5 ft
Overall Height
60 in
Material
Steel/Plastic
Includes
Coupling Pins and Spring-Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M-MF6060PS
Zoro #
G0473350
UPC #
778300800551
Country of Origin
Canada
Dimensions
Overall Width
60 in
Overall Length
5 ft
Overall Height
60 in
Overall Depth
48 in
Compatible Scaffold Width
60 in
Compatible Scaffold Height
5 ft
Details
Item
Scaffold Frame
Material
Steel/Plastic
Includes
Coupling Pins and Spring-Locks
Color
Blue
Standards
ANSI A10.8
Load Capacity
5,127 lb
Finish
Powder Coated
Series
Saferstack
For Use With
Exterior Scaffolding
Product Type
Step Frame
Lock Spacing
48 in
Load Capacity - Maximum
5,127 lb
Number of Pieces
1
Frame Spacing
60 in
Description
Scaffold Frame,60" H,750 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.