Sanding Belt, 3 in W, 21 in L, Coated, Aluminum Oxide, 40 Grit, Not Applicable, 341D, Brown
Mfr # 7010326490
Zoro # G0473420
product price:Â $4.15
/eaKey Features
Abrasive Type
Coated
Width
3 in
Length
21 in
Grit
40
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010326490
Zoro #
G0473420
UPC #
00051115665998
Country of Origin
United States
Dimensions
Width
3 in
Length
21 in
Overall Length
21 in
Overall Width
3 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
40
Abrasive Material
Aluminum Oxide
Series
341D
Color
Brown
Backing Material
Cloth
Backing Weight
X
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Bond Type
Resin
Flexibility Type
Single
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series 341D, Grade Not Applicable, Overall Length 21 in, Overall Width 3 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.