Brass Solenoid Valve Less Coil, Normally Closed, 1 1/4 in Pipe Size

  • Mfr # 007134

  • Zoro # G0475587


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA 1X
Operation Type
Pilot Operated
For Use With
Dayton Solenoid Coils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007134
Zoro #
G0475587
UPC #
190735131138
Country of Origin
Mexico

Dimensions

Overall Length
4 9/16 in
Overall Height
5 25/32 in
Nominal Pipe Size
1 1/4 in
Orifice Diameter
1 1/4 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA 1X
Operation Type
Pilot Operated
For Use With
Dayton Solenoid Coils
Body Material
Brass
Flow Range
35.8 to 253 gpm
Item
Solenoid Valve Less Coil
Airflow
352 to 2110 scfm
Safe Working Water Pressure
300 psi
Seal Material
NBR
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Standards
UL Listed
Valve Ways
2-Way
Compatible with Brand
Dayton
Outlet Connection Type
FPT
For Media
Air, Light Oil, Steam, Water
Environmental Rating
Indoor, Outdoor
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
250 psi
Airflow - Maximum
2,110 scfm
Valve Starting Configuration
Normally Closed
Operating Pressure Differential Water - Maximum
250 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
180 Degrees F
Coefficient of Volume (Cv)
16
Inlet Connection Type
FPT
Valve Positions
2-Position
Valve Body Style
Straight
Operating Pressure Differential - Minimum
5 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
FPT
Operating Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Maximum
250 psi
Operating Pressure Differential - Maximum
250 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Brass, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 1/4 in, Coefficient of Volume (Cv) 16, Operating Pressure Differential - Minimum 5 psi, Operating Pressure Differential Air/Inert Gas - Maximum 250 psi, Operating Pressure Differential Water - Maximum 250 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.