1-1/2 in FNPT Stainless Steel Locknut, Class 150, 304 Grade

  • Mfr # 4381038070

  • Zoro # G0477057


product price:  $18.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Locknut
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381038070
Zoro #
G0477057
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
2-19/64"
Hex Size
2 5/16 in
Nominal Pipe Size
1 1/2 in
Overall Length
7/16 in

Details

Specific Fitting Shape
Locknut
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Locknut
Basic Pipe Fitting Material
Metal
Item
Locknut
Standards
ASME B1.20.1, ASTM A351
Max. Steam Pressure
150 psi
Fittings Sub-Category
Locknuts
Specific Pipe Fitting Shape
Locknut
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material Grade
304
Color
Silver
For Pipe Schedule
150
Maximum Operating Pressure
300 psi
Bolt Hole Center to Center
1 1/2 in
Class
Class 150

Description

The ZORO SELECT - 4381038070 is a 304 stainless steel locknut designed to secure conduit, fittings, or pipe hubs to enclosures, junction boxes, or mounting surfaces by clamping the fitting’s threaded neck and resisting axial movement. Key Features:

  • Material: 304 Stainless Steel
  • Nominal Pipe Size: 1 1/2 in
  • Pipe Fitting Schedule/Class: Class 150
  • Maximum Operating Pressure: 300 psi
  • Maximum Steam Pressure: 150 psi
  • Connection Type: Female National Pipe Thread (FNPT)
  • Hex Size: 2 5/16 in across flats
  • Overall Length: 7/16 in
  • Bolt Hole Center to Center Distance: 1 1/2 in
  • Outside Diameter: 2-19/64 in
  • Color: Silver
  • Standards: Material conforms to ASTM-A-351; threads conform to ASME B1.20.1; meets MSS-SP-114 Class 150 pressure ratings

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.