2" Female Coupler x MNPT 316 SS Coupler

  • Mfr # 3LX29

  • Zoro # G0479175


product price:  $67.79
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Coupler Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LX29
Zoro #
G0479175
UPC #
190735907405
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
2"
Pipe Size
2"
Overall Length
2-31/32"
Hose Fitting Size
2"
Thread Size
2 in -11-1/2
Socket Inside Diameter
2 33/64 in
Coupling Size
2"
Socket"side Diameter
2-33/64"
Pipe Size - Pipe Fitting
2"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Standards
A-A-59326D
Max. Pressure
250 psi
Gasket Material
Buna-N
Includes Locking Arm
Yes
Hose Fitting Gender
Male
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Socket
Fitting Type
MNPT
Pipe Fitting Material
316 Stainless Steel
For Hose I.D.
2"
Fitting Connection Type
Female Coupler x MNPT
Basic Pipe Fitting Material
Metal
Type
B
Material of Construction
316 Stainless Steel
Connection
Female Coupler x MNPT

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type B, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 33/64 in, Gasket Material Buna-N, Overall Length 2 31/32 in, Includes Locking Arm Yes, Thread Size 2 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.