Door and Butt Hinge, Steel, Full Mortise Mounting, 1 in Leaf W x 2 in Leaf H, zinc plated

  • Mfr # 4PA58

  • Zoro # G0479446


product price:  $1.19
/ea

Key Features

Corners
Square
Door Leaf Height
2 in
Door Leaf Thickness
0.077 in
Door Leaf Width
2 in
Finish
zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4PA58
Zoro #
G0479446
UPC #
190735044766
Country of Origin
China

Dimensions

Door Leaf Height
2 in
Door Leaf Thickness
0.077 in
Door Leaf Width
2 in
Pin Dia.
13/64 in
Frame Leaf Height
2 in
Frame Leaf Width
1 in
Frame Leaf Thickness
0.077 in
Overall Width
2 in
Pin Diameter
3/16 in
Door Thickness - Minimum
1 in

Details

Corners
Square
Finish
zinc plated
Holes per Leaf
2
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Countersunk Holes
Item
Door and Butt Hinge
Bearing Type
Plain
Holes
With
Pin Type
Removable
Ligature Resistant
No
Hardware
Included
Pin Material
Steel
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Zinc-Plated
Resistance Properties
Corrosion-Resistant
Corner Type
Square
Range of Motion - Maximum
270 Degrees
Mounting Style
Full Mortise
Number of Holes per Leaf
2
Removable Pin
Yes
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Zinc Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 2 in Door Leaf Height, 2 in Frame Leaf Height, 2 in Door Leaf Width, 1 in Frame Leaf Width, 0.077 in Door Leaf Thickness, 0.077 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Features Countersunk Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products