Coupling Merchant Coupling, 3/4" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0320200041

  • Zoro # G0481354


product price:  $5.69
/ea

Key Features

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0320200041
Zoro #
G0481354
UPC #
690291342707
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Pipe Size
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Merchant Coupling
Standards
UL: FM Approved: ASME B16.3
Pipe Fitting Schedule/Class
Class 150
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Coupling
Basic Pipe Fitting Shape
Coupling
Saturated Steam Pressure
150 psi @ 350 Degrees F
Temp. Range
-20 Degrees to 350 Degrees F
Max. Pressure
300 psi@150 Degrees F
Basic Pipe Fitting Material
Metal
Includes Pre-Applied Thread Sealant
No
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Fitting Side A Type
NPS
Maximum Operating Pressure
300 psi @ 150 Degrees F
For Pipe Schedule
40
Fitting Side B Type
NPS
Includes Seal
No
Fitting Side B Gender
Female
Color
Black
Fitting Side A Gender
Female

Description

Straight, Steel, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 3/4 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.