Malleable Iron, Union, Class 150, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT

  • Mfr # 5P596

  • Zoro # G0481792


product price:  $32.59
/ea

Key Features

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5P596
Zoro #
G0481792
UPC #
190735907436
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
2"
Pipe Size - Pipe Fitting
2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"

Details

Specific Fitting Shape
Union
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Union
Standards
ASME B16.39, ASTM A197
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Temp. Range
-20 Degrees to 366 Degrees F
Saturated Steam Pressure
150 PSI
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi@150 Degrees F
Fitting Schedule/Class
Class 150
Pipe Fitting Schedule/Class
Class 150
Color
Black
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Union, Malleable Iron, Class Class 150, 2 in, Female, Threaded, 11 1/2, 2 in, Female, Threaded, 11 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.