3" Welded SS Slip-On Flange

  • Mfr # 4381000470

  • Zoro # G0485703


product price:  $96.15
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381000470
Zoro #
G0485703
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
3"
Outside Dia.
7-1/2"
Pipe Size
3"
Pipe Size (Fittings)
3"
Nominal Pipe Size
3 in
Flange Outside Diameter
7 1/2 in

Details

Specific Fitting Shape
Slip On Flange
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Welded
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Item
Slip-On Flange
Max. Pressure
150 psi
Number of Holes
4
Pipe Fitting Connection Type
Welded
Temp. Range
-60 Degrees to 450 Degrees F
Specific Pipe Fitting Shape
Slip On Flange
Fittings Sub-Category
Flanges
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B16.5, ASTM A182
Material Grade
304
Color
Silver
Maximum Operating Pressure
150 psi
Class
Class 150
Number of Bolt Holes
4
Connection Surface
Raised Face
Type
Class 150

Description

The ZORO SELECT - 4381000470 is a 3-inch slip-on flange made of 304 stainless steel, classified as Class 150 for pressure rating. It features a bore sized to slip over the pipe outside diameter and is secured by fillet welds on both the inside and outside, alignment and installation achieved by bore slip-fit over standard pipe OD and fillet welds; Class 150 pressure rating per ANSI B16.5 and ASTM A182. This stainless steel flange has a raised face connection surface and is designed to be welded, conforming to ANSI B16.5 and ASTM A182 standards. It is silver in color and suitable for operating temperatures ranging from -60 Degrees to 450 Degrees F with a maximum service pressure of 150 psi.

Key Features:
  • Material: 304 Stainless Steel
  • Size: 3-inch nominal pipe size
  • Pressure Class: Class 150, max operating pressure 150 psi
  • Flange Outside Diameter: 7 1/2 in
  • Connection Surface: Raised Face
  • Connection Type: Welded
  • Number of Bolt Holes: 4
  • Standards: ANSI B16.5; ASTM A182
  • Temperature Range: -60 Degrees to 450 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.