3/4" FNPT Bronze Ball Cone Spring Check Valve

  • Mfr # 6110401

  • Zoro # G0485965


product price:  $53.79
/ea

Key Features

Pipe Size
3/4"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Size
3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6110401
Zoro #
G0485965
UPC #
670750632082
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Size
3/4"
Pipe or Tube Size - Check Valves
3/4 in
Width
2 7/8 in
Length
2 7/8 in
Overall Height
1 5/8 in
Overall Length
2.88 in
Pipe or Tube Size
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Cracking Pressure - Check Valves
0.5 psi
Mechanism and Body Design
Inline Ball Cone
Application - Valves
General Purpose
Max. Water Pressure - Valves
400 psi
Max. Pressure
400 psi @ 100 Degrees F, Steam: 125 psi @ 350 Degrees F
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Mounting Position
Vertical or Horizontal
Min. Temp. - Valves
33 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Seal Material - Check Valves
EPDM
Spring Material
316 Stainless Steel
Max. Water Pressure
400 psi Non Shock CWP
Seat Material
RPTFE
Flow Design
Single
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material - Check Valves
RPTFE
Max. Temp. - Valves
180 Degrees F
Max. Steam Pressure
125 psi SWP
Cracking Pressure
0.5 psi
Item - Check Valves
Check Valve
Body Material - Valves
Bronze
Sub-Category
Bronze
Material of Construction
Bronze
Connection Type - Check Valves
FNPT x FNPT
Item
Ball Cone Spring Check Valve
Max. Temp.
406 Degrees F
Spring Material - Check Valves
Stainless Steel
Seal Material
EPDM
Flow
3.53 gpm
Mounting Orientation
Horizontal, Vertical
Type
Ball Cone
Connection Gender - Side 2
Female
For Media
Steam
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
3.53
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
400 psi
Connection Type - Side 2
NPT
Check Mechanism
Ball
Operating Temperature - Minimum
33 Degrees F
Silent Check
Standard
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
406 Degrees F
Check Mechanism Material
RPTFE
Valve Body Style
Inline
Maximum Pressure - Steam
125 psi
Connection Type - Side 1
NPT
Valve Ways
2-Way
Valve Series
61

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material RPTFE, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.