Spill Pallet, 66 gal Spill Capacity, 4 Drums, 8,000 lb Load Capacity, High Density Polyethylene

  • Mfr # 1645P

  • Zoro # G0485974


product price:  $496.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Color
Black, Yellow
Width
53 1/2 in
Number of Drums
4
Length
53 1/2 in
Spill Capacity
66 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1645P
Zoro #
G0485974
UPC #
048441601417
Country of Origin
United States

Dimensions

Width
53 1/2 in
Length
53 1/2 in
Height
8 in
Dimensions
53 1/2 in L x 53 1/2 in W x 8 in H

Details

Item
Spill Pallet
Color
Black, Yellow
Number of Drums
4
Spill Capacity
66 gal
For Number of 55 gal. Drums
4
Load Capacity
8,000 lb
Material
High Density Polyethylene
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
66 gal
Spill Containment Load Capacity
8,000 lb
Covered/Uncovered
Uncovered
Spill Containment Opening Type
No Cover
Modular
No
Opening Type
No Doors
For Use With Standard Fork
Yes
Includes Drain
No
Modular Type
Nonmodular
Supports EPA Compliance
40 CFR 264.175
Pallet Color
Black
Indoor/Outdoor Use
Indoor
For Number of IBC
0
Manufacturer Warranty
1 yr
Grate Color
Black
Composition
Polyethylene
Sump Connection Capability
No
Low Profile
No
Includes Overflow Bladder
No
Supports SPCC Compliance
Yes
Recycled Content (%)
No Recycled Content
Forklift Pockets
4-Way
Product Type
Spill Pallet
Pallet Material
Polyethylene
"Spill Capacity
66 gal

Description

Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 8,000 lb, Length 53 1/2 in, Width 53 1/2 in, Height 8 in, Drain Included No, No, Material High Density Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.