Equipment Roller Kit, Swivel, 16,000 lb. Cap

  • Mfr # KNRS-8-SLP

  • Zoro # G0486534


product price:  $2,200.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
5 in
Overall Length
58 1/2 in
Overall Width
5 7/8 in
Color
Black, Green
Load Capacity
16,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KNRS-8-SLP
Zoro #
G0486534
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 in
Overall Length
58 1/2 in
Overall Width
5 7/8 in
Handle Length
48 in
Roller Dia.
1 in
Top Plate Thickness
5/8 in
Top Plate Width
5 7/8 in
Roller Width
3 1/4 in
Top Plate Length
5 7/8 in
Overall LxWxH
10 1/2 in x 5 7/8 in x 5 in
Top Plate LxW
5 7/8 in x 5 7/8 in

Details

Color
Black, Green
Load Capacity
16,000 lb
Item
Machine Roller Kit
Number of Rollers
4
Includes
(2) Handles, (4) 4000 lb Capacity Rollers
Roller Type
Swivel
Frame Material
Steel
Roller Material
Nylon
Number of Decks
1
For Movement Type
Swivel/Rigid
Caster/Roller Configuration
(4) Rollers
Assembled
Yes
For Surface Type
Any Surface
Non-Marking Rollers
Yes
Top Plate Type
Swivel with Lock
Weight
179 lb
Roller Tread Material
Nylon
Top Plate Surface
Rubber Padded

Description

Machine Roller Kit, Load Capacity 16,000 lb, Deck Length 10 1/2 in, Deck Width 5 13/16 in, Deck Height 5 in, For Surface Type Any Surface, For Movement Type Swivel/Rigid, Top Plate Length 5 7/8 in, Top Plate Width 5 7/8 in, Top Plate Surface Rubber Padded, Top Plate Type Swivel with Lock, Caster/Roller Configuration (4) Rollers, Frame Material Steel, Number of Decks 1, Overall Length 58 1/2 in, Overall Width 5 7/8 in, Overall Height 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.