Flat Washer, For Screw Size M24 , Steel Black Oxide Finish, 5 PK

  • Mfr # Z8864

  • Zoro # G0488616

CAD Available

product price:  $11.19
/pk 5, $2.24/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
43 mm
Minimum Thickness
6.5 mm
Maximum Thickness
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8864
Zoro #
G0488616
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M24
Outside Diameter
43 mm
Minimum Thickness
6.5 mm
Maximum Thickness
6.5 mm
Inside Diameter
25 mm
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Application
Load Distributing
Rockwell Hardness
16N80
Thickness Tolerance
+0.40mm/-0.50mm
Type
Flat Washer
Color
Black
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Dimensional Standards
AMPG 2001 FL.04
For Use With
Die And Jig Fixture Setup
Hardness
4 HRC
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.04, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M24, Inside Diameter 25 mm, Outside Diameter 43 mm, Maximum Thickness 6.5 mm, System of Measurement Metric, Minimum Thickness 6.5 mm, Color Black, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.