
Patio Umbrella, Octagon, 96" H, Olefin Fabric, Champagne
Mfr # 194061004166
Zoro # G0488696
product price:Â $201.99
/ea
Free Shipping & Returns
Key Features
Color
Champagne
Canopy Width
7 1/2 ft
Fabric Material
Olefin
Pole Material
Aluminum
Tilting
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
194061004166
Zoro #
G0488696
UPC #
194061004166
Country of Origin
China
Dimensions
Canopy Width
7 1/2 ft
Pole Diameter
1.5"
Height
96 in.
Manufacturers Warranty Length
Ribs: 3 years; Pole: 1 year; Canopy: 1 years
Details
Color
Champagne
Fabric Material
Olefin
Pole Material
Aluminum
Tilting
No
Opening Action
Manual Push Lift
Rib Material
Fiberglass
Item
Patio Umbrella
Shape
Octagon
Material
Ribs: Fiberglass; Pole: Aluminum; Fabric: Olefin
Base Included
No
Residential / Commercial
Commercial
Description
Patio Umbrella,Bronze Aluminum Frame,7-1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.