Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # SEQ005SD-10

  • Zoro # G0489437


product price:  $3,478.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEQ005SD-10
Zoro #
G0489437
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
18 in
Manufacturers Warranty Length
3 yr
Fits Beam Height
15 in
Housing Depth
9 7/64 in
Housing Width
14 13/32 in
Min. Radius Curve
10 in
Minimum Retracted Length
18 in
Minimum Radius Curve
10 in
Body Width
14 13/32 in
Maximum Lifting Length
10 ft
For Minimum Beam Height
15 in
Body Length
18 in
Controller Cord Length
6 ft
Body Depth
9 1/8 in
Lifting Hook Opening Width
1 3/32 in
Mfr. Warranty Length
3 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
25/4.2 fpm
Load Capacity
1,000 lb
Min. Between Hooks
18 in
Motor HP
1 hp
Phase
1
Standards
ASME HST-4, C22.2 No.33/14-13/66, CSA, UL 508A
Voltage
115V AC
Fits Brand
Harrington Hoists Inc
Finish
Epoxy Painted
Brake
Pull Rotor
Thermal Protection
Included
Control Cord
6 ft
Clutch
Friction
Hz
60
Lubrication
Oil Bath
Classification
H4
Amps @ Low Volts
14.8 A
Item
Electric Chain Hoist
Fits Beam Flange W
12 in
Number of Speeds
2
Reeving
1
Trolley Configuration
Hook Mounted
Control
110v
Current at Min. Voltage
14.9 A
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Features
No-Load High Speed, Self-Adjusting Maintenance-Free Brake, Unique Chain Guide, Variable Frequency Drive (VFD)
Headroom
17 5/16 in
Lifting Hook Material
Carbon Steel
Body Material
Aluminum
Number of Load Chains
1
Body Finish
Epoxy Painted
For Outdoor Use
Yes
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120, 240
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Maximum Lift Speed
25 fpm
Minimum Lift Speed
4.2 fpm
Current at Max. Voltage
9 A
Mount Type
Hook Mounted - No Trolley
Duty Classification
H4
Chain Grade
Grade 80
Clutch Type
Friction
Hoist IP Rating
IP55
Chain Material
Alloy Steel
Maximum Lifting Capacity
1,000 lb
Included Components
Chain Container, Pendant, Safety Latch Hook
Number of Reeves
1
Includes Brake
Brake Included
Programmable
Programmable by Internal Controls
Brake Type
Pull Rotor
Resistance Properties
Corrosion Resistant
Motor Horsepower
1 hp
Controls
Push Button Pendant
Operating Voltage
115V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.2 fpm, Maximum Lift Speed 25 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 14.9 A, Current at Maximum Voltage 9 A, Motor Horsepower 1 hp, Operating Voltage 115V AC, Headroom 17 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.