Plt Cstr, Kgpnls Swl, Poly, 8 in, 2500 lb., A

  • Mfr # S-ZFFM-83DB-4SL-FB

  • Zoro # G0489469


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Extended Lead
No
Includes
Brake
Wheel Color
Green
Caster Brake Type
Total Lock
Features
Sealed Swivel Bearing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-ZFFM-83DB-4SL-FB
Zoro #
G0489469
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Overall Height
10-1/4in
Mounting Bolt Dia.
1/2 in
Mounting Height
10 1/4 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
For Axle Dia.
3/4 in
Mounting Plate Width
4 1/2 in
Overall Wheel Width
3 in
Inside Slot Spacing - Width
2.438 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Thickness
3/8 in
Outside Slot Spacing - Width
3.375 in
Mounting Plate Length
6 1/2 in
Outside Slot Spacing - Length
5.25 in

Details

Extended Lead
No
Includes
Brake
Wheel Color
Green
Caster Brake Type
Total Lock
Features
Sealed Swivel Bearing
Caster Temp. Range Available
Yes
Replacement Wheel
4DU71
Load Rating
2500 lb
Non-Marking
Yes
Frame Finish
Enamel
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Thread Guards
No
Caster Brake Included
Yes
Caster Plate Hole Pattern
A
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Core Color
Gray
Number of Wheels
1
Item
Plate Caster
Caster Sub-Type
Swivel
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Standards
ANSI ICWM
Caster Frame Material
Steel
Includes Thread Guards
No
Load Rating Range
1000 to 2999 lb
Tread Shape
Standard
Swivel Lock Type
4-Position Directional Lock
Swivel Raceway Type
Single Ball
Wheel/Tread Hardness Rating
Firm
Wheel Bearing Type
Ball
Swivel Construction
Kingpinless
Wheel Core Material
Polyurethane
Number of Mounting Holes
4
Wheel/Tread Material
Polyurethane
Wheel/Tread Color
Green
Wheel Type
Flat-Free
Wheel Hardness Rating
95 Shore A
Load Capacity - Maximum
2,500 lb
Mounting Plate Shape
Rectangle
For Surface Type
Concrete
Mounting Hole Type
Slot
Wheel Core Type
Solid
Brake Location
Right Side
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Swivel, Plate Caster, Load Rating 2500 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.